NORGREN 233320028 DOUBLE SHUTOFF PLUG F/M G 1/4
Double Shut Off Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:233320028
Rubix:123A5091
Manufacturer :233320028


Technical specifications
| Material | nickel-plated |
|---|---|
| Connection 1 | innengewinde iso g (g1/4, bspp) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 233320028 DOUBLE SHUTOFF PLUG F/M G 1/4
Strengths
Double shut off: After disconnection the flow stops in both coupling and plug. The medium is retained in both connection lines and pressure is not released
Single handed operation
Compact robust construction
High flow, low pressure drop
Wide range of connections
Single handed operation
Compact robust construction
High flow, low pressure drop
Wide range of connections
Technical specifications
Attributes
| Material | nickel-plated |
|---|---|
| Connection 1 | innengewinde iso g (g1/4, bspp) |
| Max. service pressure | 35 bar |
| Connection 2 | steck-/kupplungsseite: nenngröße ø5 (plug/quick release schnittstelle) |
| Max. temperature | 100 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Usually arrives within 14 working days