MECALINE 9243374 STAINLESS STEEL PLUG G3/8IN 843013
STAINLESS STEEL MALE PARALLEL PLUG - HEXAGONAL HEAD
See technical informationSee documentsReferences
Mecaline:843013
Rubix:214A5458
EAN:3660338062995


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g3/8 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243374 STAINLESS STEEL PLUG G3/8IN 843013
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g3/8 |
| Max. service pressure | 140 bar |
| Profile | male parallel plug - hexagonal head |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bsp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- In stock: Next day delivery