References
IMI Norgren:C01541228
Rubix:118A8466
Manufacturer :C01541228


Technical specifications
| Material | body: pbt (plastic); seals/o-rings: nbr (silicone/vmq-free); threaded section: nickel-plated brass |
|---|---|
| Connection 1 | r1/4 (iso r / bspt) |
Product details : NORGREN C01541228 SWIVEL ELBOW ADAPTER EXTENDED
Pneufit-C 90° Swivel elbow adaptor extended Ø12mm x R1/4" C01541228
Technical specifications
Attributes
| Material | body: pbt (plastic); seals/o-rings: nbr (silicone/vmq-free); threaded section: nickel-plated brass |
|---|---|
| Connection 1 | r1/4 (iso r / bspt) |
| Profile | extended 90° swivel elbow (push-in fitting) |
| Connection 2 | 12 mm (outside pipe ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days