References
IMI Norgren:C02250828
Rubix:115A4683
Manufacturer :C02250828

Product details : NORGREN C02250828 PFITC 8MM-G1/4 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø8mm x G1/4" C02250828
Technical specifications
Attributes
| Material | pbt (plastic) |
|---|---|
| Connection 1 | g1/4 |
| Profile | pneufit c |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- In stock: Next day delivery
