References
Festo:QSPLLK10-6
Rubix:391A5852
Manufacturer :132604
EAN:4052568028039

Technical specifications
| Material | body: reinforced polyamide (pa); release ring: pom; hose seal: nbr; hose clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | 10 mm cartridge |
Documents
Product details : FESTO 132604 CARTRIDGE
cartridge QSPLLK10-6 With push-in connector, long L-form Size=Mini, Nominal size=3,5 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Cartridge QSPLLK10-6 132604
Technical specifications
Attributes
| Material | body: reinforced polyamide (pa); release ring: pom; hose seal: nbr; hose clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | 10 mm cartridge |
| Profile | l-shaped, long |
| Connection 2 | for tubing od 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- Delivery usually within ( 6 ) days