References
IMI Norgren:C02471228
Rubix:133A4460
Manufacturer :C02471228

Product details : NORGREN C02471228 PFITC 12MM-G1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø12mm x G1/4" C02471228
Technical specifications
Attributes
| Material | pbt (body) |
|---|---|
| Connection 1 | g1/4 |
| Profile | 90° swivel angle |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Usually arrives within 14 working days
