JSP AEB030-0AY-000 SONIS COMPACT OVERM HEADBAND EXVIS OR EAR DEFENDERS


Sonis® Compact Low Profile Adjustable Ear Defenders 32dB

References
jsp:AEB030-0AY-000
rubix:80394808
ean:5038428261937
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB
Foldableno
See all Specifications

Product details : JSP AEB030-0AY-000 SONIS COMPACT OVERM HEADBAND EXVIS OR EAR DEFENDERS


The Sonis® range has been stylishly designed with a traffic light colour code for easy identification. Materials have been chosen for both performance and comfort for extended periods of use. The over-moulded headband has a built in comfort area with ventilation. The headband force and the cushion surface area work together to provide optimum cushion pressure and comfort. o facilitate even distribution of pressure the wearer can tilt and adjust the position of the earcup for optimum comfort and fit.
brand logo

Technical specifications


Attributes
Single Number Rating SNR32 dB
Foldableno
Colourgrey
Secondary colourorange
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ Each
£ 37.80 incl. VAT
  • Delivery usually within ( 4 ) days