Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B3013/8 REAMER 3/8 INCH 5986404
DORMER B3013/8 REAMER 3/8 INCH 5986404
HSS cylindrical hand drill Dormer
References
dormer:
B3013/8
rubix:
025603
ean:
7320760182413
Technical specifications
Diameter
7.03
mm
Total length
165
mm
Length of cut
127
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B3013/8 REAMER 3/8 INCH 5986404
Technical specifications
Attributes
Diameter
7.03
mm
Total length
165
mm
Length of cut
127
mm
Square
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.00
excl. VAT
/
Each
£
92.40
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
DORMER B90314.0 REAMER 14.00 MM 5987001
DORMER B90310.0 REAMER 10.00 MM 5986925
GUHRING 00413 006.000 HAND REAMERS HSS
DORMER B9032.0 REAMER 2.00 MM 5987007
GUHRING 00413 005.000 HAND REAMERS HSS
TITEX F1131-7 REAMING TOOLS HSS/-CO 5071622
GUHRING 00416 018.000 HAND REAMER HSS 18.000 MM H7 BRIGHT
DORMER B1008.5 REAMER 8.50 MM 5986307
DORMER B1003/8 REAMER 3/8 INCH 5986351
DORMER B1001/8 REAMER 1/8 INCH 5986385
DORMER HSS REAMER 16.0 B95216.0
TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
DORMER B1007.0 REAMER 7.00 MM 5986284
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543