Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
HSS cylindrical hand drill Gühring
References
gühring:
9004290080000
rubix:
345A3443
ean:
4031093120685
Product details
Technical specifications
Product details : GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.85
excl. VAT
/
Each
£
65.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-8 REAMING TOOLS HSS/-CO 5071633
DORMER B10013.5 REAMER 13.50 MM 5986259
DORMER B3011/4 REAMER 1/4 INCH 5986382
TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
DORMER B90320.0 REAMER 20.00 MM 5986868
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
DORMER B10030.0 REAMER 30.00 MM 5986355
DORMER B10011/32 REAMER 11/32 INCH 5986243
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
DOR HSS REAMER 2.0