Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1007.5 REAMER 7.50 MM 5986286
DORMER B1007.5 REAMER 7.50 MM 5986286
Hand reamers B100
References
dormer:
B1007.5
rubix:
025399
ean:
7320760140321
Technical specifications
Diameter
7.5
mm
Total length
107
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1007.5 REAMER 7.50 MM 5986286
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
7.5
mm
Total length
107
mm
Length of cut
54
mm
Square
6.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.43
excl. VAT
/
Each
£
46.12
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
DORMER B10013/32 REAMER 13/32 INCH 5986268
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
DORMER B90314.0 REAMER 14.00 MM 5987001
DORMER HSS REAMER 12.0 B95212.0
TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
TITEX F1131-4.2 REAMING TOOLS HSS/-CO 5071583
DORMER B90316.0 REAMER 16.00 MM 5987004
DOR HSS REAMER 3.5
DOR HSS REAMER 1.2
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1131-15 REAMING TOOLS HSS/-CO 5071520