Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
CUTLINE HAND REAMER H7 HSS 9.0 MM 869765
CUTLINE HAND REAMER H7 HSS 9.0 MM 869765
Hand reamer h7 - hss
References
giss cutline:
869765
rubix:
869765
ean:
3660338234613
Technical specifications
Diameter
9
mm
Total length
124
mm
Length of cut
62
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HAND REAMER H7 HSS 9.0 MM 869765
Conical entry on 1/3 of the cut part
Technical specifications
Attributes
Diameter
9
mm
Total length
124
mm
Length of cut
62
mm
Square
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.75
excl. VAT
/
Each
£
34.50
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
DORMER B10020.0 REAMER 20.00 MM 5986327
TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
DORMER B1003.2 REAMER 3.20 MM 5986218
TITEX F1131-2 REAMING TOOLS HSS/-CO 5071530
GUHRING 00429 012.000 REAMER/COUNTERSINK TOOL 9004290120000
GUHRING 00413 003.000 HAND REAMERS HSS
DORMER B1004.0 REAMER 4.00 MM 5986236
DORMER B1003/16 REAMER 3/16 INCH 5986277
DOR HSS REAMER 1.5
DORMER B1005.0 REAMER 5.00 MM 5986254