Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1003/8 REAMER 3/8 INCH 5986351
DORMER B1003/8 REAMER 3/8 INCH 5986351
Hand reamers B100
References
dormer:
B1003/8
rubix:
1066073
ean:
7320760179796
Technical specifications
Diameter
9.52
mm
Total length
124
mm
Length of cut
62
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1003/8 REAMER 3/8 INCH 5986351
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
9.52
mm
Total length
124
mm
Length of cut
62
mm
Square
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.53
excl. VAT
/
Each
£
40.24
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS REAMER 40.0 B95240.0
DORMER B1003/16 REAMER 3/16 INCH 5986277
DORMER B1007/16 REAMER 7/16 INCH 5986289
TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553
TITEX F1131-5 REAMING TOOLS HSS/-CO 5071601
DORMER B1005/32 REAMER 5/32 INCH 5986263
DORMER B10014.0 REAMER 14.00 MM 5986275
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
TITEX F1131-6.7 REAMING TOOLS HSS/-CO 5071619
DORMER B1006.0 REAMER 6.00 MM 5986274
DOR HSS REAMER 2.0
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516