References
Bahco:9071 P
Rubix:247826
EAN:7314150103430




Documents
Product details : BAHCO 9071 P COMB.ADJUSTABLE 8IN
Adjustable wrenches, developed according to the exclusive ERGO™ process. Standards: ISO 6787, DIN 3117, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. With comfortable, non-slip thermoplastic handle. Scaled in mm, can be pre adjusted for accurate measurement. Jaw does not fall out even at maximum opening. 15° angle for better accessibility. Left handed thread. P-series: reversible jaw, toothed on one side for use as pipe wrench. Phosphated. Precision hardening and anti-corrosion treatment.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Opening | 28 |
| Length | 208 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- In stock: Next day delivery
