References
Gedore:8798-46
Rubix:122A3569
Manufacturer :1565362
EAN:4002805925522



Product details : GEDORE 46MM OE FITTING 8798-46
Open end fitting 28 Z, 46 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Chrome-vanadium steel, matt chrome-plated With catch retention Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Opening | 46 |
| Length | 99 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
| Diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 783.25 excl. VAT
/ Each
£ 939.90 incl. VAT
- Delivery usually within ( 22 ) days
