BAHCO 1931M-11 OPEN END WRENCH

Lilliput Double Open End Wrench

See technical informationSee documents

References

Bahco:1931M-11
Rubix:401A4912
EAN:7314151049263
brand logo

Technical specifications

Opening11
Length120 mm
Typeflat wrench
See all Specifications

Documents

Product details : BAHCO 1931M-11 OPEN END WRENCH


With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint

Strengths

Metric Lilliput Double Open End Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight35 g
Opening11
Length120 mm
Typeflat wrench
Finishingchromed
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
  • Delivery usually within ( 14 ) days