References
Gedore:306 75
Rubix:118A1498
Manufacturer :6476320
EAN:4010886647639

Product details : GEDORE 75MM RINGSLOGSPANNER 306 75
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 75 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 3010 g |
|---|---|
| Opening | 75 |
| Length | 325 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 118.02 excl. VAT
/ Each
£ 141.62 incl. VAT
- Delivery usually within ( 8 ) days
