CLARKE 6240010 JUMP START 900 12 VOLT STARTER

Jumpstart 900 12 volt starter

See technical information

References

Clarke Power Products:6240010
Rubix:1291606
brand logo

Technical specifications

Product details : CLARKE 6240010 JUMP START 900 12 VOLT STARTER


Portable 12v rechargeable powers supply and boost starter, to keep at home, work or in the car. Provides 900 peak amps, 400 amps of starting boost for vehicles with low battery, and can be used as a power supply for running 12v DC operated equipment.
Rugged case with built in work light, booster, cable storage, on/off button, pouch for holding charging cables and carry handle.
Includes 12v socket with overload protection for devices fitted with cigarette lighter type plugs. Heavy duty clamps for good battery connection & 2.5mm square extra long booster cables (1180mm to clamp). Battery condition and charge level indicator meter.
Heavy duty maintenance free sealed battery for safe use and storage. Supplied with 230v mains charger and 12v adaptor for in vehicle charging. Starts petrol engines up to 3 litres and diesal engines up to 3 litres - even when the vehicle battery is flat. Cold cranking amps 250-300A.

Technical specifications


Attributes
Weight8.2 kg
Operating voltage12 V
£ 110.91 excl. VAT
/ Each
£ 133.09 incl. VAT
  • Delivery usually within ( 4 ) days