CLARKE 6240030 JUMP START 4000 12 VOLT DC
Jumpstart 4000 heavy duty 12 volt DC starter
See technical informationReferences
Clarke Power Products:6240030
Rubix:1291608

Product details : CLARKE 6240030 JUMP START 4000 12 VOLT DC
High performance 12v Jump Start for heavy duty usage, provides 1500 peak amps and a starting boost of 700 amps.Includes a cigarette lighter plug for powering 12v equipment such as power tools, mobile phones, work lights, radios etc. for up to twenty hours.
Main features:
Built in work light that can be used for roadside repairs or emergency situations
High capacity battery for heavy duty use
Big 17Kg unit
Extra long 1metre cables
Audible incorrect polarity and low battery alarm
Boost starts petrol engines up to 6 litres
Boost starts diesel engines up to 4 litres
Technical specifications
Attributes
| Weight | 15 kg |
|---|---|
| Battery capacity | 40 Ah |
| Operating voltage | 12 V |
Show UNSPSC/ECL@SS
£ 225.78 excl. VAT
/ Each
£ 270.94 incl. VAT
- Usually arrives within 14 working days
