Tapered roller bearing Timken 395LA/399A, Outer diameter: 110 mm | Inner diameter: 68.263 mm | Width: 21.999 mm
Aerospace Tapered Roller Bearing
See technical informationReferences
Timken:395LA/399A
Rubix:45035973
EAN:0053893027333




Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.999 mm |
Product details : TIMKEN 395LA-902A4 TAPERED ROLLER BEARING
Timken offers the most extensive line of tapered roller bearings in the world. Tapered roller bearings consist of four interdependent components: the cone (inner ring), the cup (outer ring), the tapered rollers (rolling elements) and the cage (roller retainer). Tapered roller bearings are uniquely designed to manage both thrust and radial loads between a rotating and non-rotating member. The steeper the cup angle, the greater the ability of the bearing to handle thrust loads.
Strengths
Power Density: Greater capacity within a given space. Application weight reduction. Fewer application components.
Applications
Aerospace: Helicopter Transmissions; Sprag Clutch; Propeller Gear Box; Gas Turbine Engine Main Shaft; Turbofan Engine - Fan Support
Technical specifications
Attributes
| Logistic Weight | 544 g |
|---|---|
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 68.263 mm |
| Outer diameter | 110 mm |
| Width | 21.999 mm |
| Bearing Clearance | cn |
| Weight | 0.75 kg |
| Series | 395 |
| Material | carbon-chromium bearing steel (type 52100 and others to astm a295) |
| Cage | steel |
| Total bearing width | 24.64 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 74.23 excl. VAT
/ Each
£ 89.08 incl. VAT
- Delivery usually within ( 7 ) days