NTN - Tapered Roller Bearing - 4T-67790/67720
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 247,65x247,65x47,625 mm |
---|---|
Logistic Weight | 6660 g |
Inner diameter | 177.8 mm |
Outer diameter | 247.65 mm |
Width | 47.625 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 690000 N |
Basic dynamic load, radial - Cr | 34000 N |
Usually arrives within 14 working days