Tapered roller bearing FAG 31315-XL, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Tapered roller bearing
See technical informationReferences
FAG:31315-XL
Rubix:244A4245
Manufacturer :0834279370000
EAN:4064328809659

Product details : FAG 31315-XL 0834279370000 TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•Bearing shall be separable, adjusted or in pairs
Applications
Mobile hydraulics (axial piston and orbital motors);tractors (wheel bearings and gearboxes);vertical mills (grinding rolls);hot and cold rolling mills (work rolls in roll stands);applications for oil and gas extraction;offshore and onshore wind turbines (gearboxes);construction machinery (road rollers;drill head bearings)
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | sheet steel (cage) |
| Cage | steel |
| Reference speed | 3300 rpm |
| Limit speed | 5300 rpm |
| Total bearing width | 40 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 236000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 126.20 excl. VAT
/ Each
£ 151.44 incl. VAT
- Usually arrives within 14 working days
