Tapered Roller Bearing Double Cup Assembly
Inner diameter | 119.063 mm |
---|---|
Outer diameter | 195.263 mm |
Width | 142.875 mm |
Logistics dimensions (L x W x H) | 142,875x195,263x195,263 mm |
---|---|
Logistic Weight | 26864 g |
Packaged dimensions (D x W x H) | 215,9x330,2x215,9 mm |
Inner diameter | 119.063 mm |
Outer diameter | 195.263 mm |
Width | 142.875 mm |
Usually arrives within 14 working days