Tapered roller bearing Timken 32034XDF, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 114 mm


Double Row - Face to Face Spacer Assembly

References
timken:32034XDF
rubix:397A4936
manufacturer :190034684
ean:0053893127408
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter260 mm
Width114 mm
See all Specifications

Product details : TIMKEN 32034XDF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight21695,3 g
Inner diameter170 mm
Outer diameter260 mm
Width114 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,484.75 excl. VAT
/ Each
£ 1,781.70 incl. VAT
  • Usually arrives within 14 working days