Tapered roller bearing SNR FC41345, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 37 mm
Agricultural bearing
See technical informationReferences
SNR:FC41345
Rubix:394A6423
EAN:3413521817489

Product details : SNR FC41345 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.32 excl. VAT
/ Each
£ 57.98 incl. VAT
- Usually arrives within 14 working days
