Tapered roller bearing Timken 39520B, Outer diameter: 118.168 mm | Inner diameter: 112.713 mm | Width: 23.812 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:39520B
Rubix:106A0324
Manufacturer :100083800
EAN:0053893279480


Technical specifications
| Inner diameter | 112.713 mm |
|---|---|
| Outer diameter | 118.168 mm |
| Width | 23.812 mm |
Product details : TIMKEN 39520B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x112,776x112,776 mm |
|---|---|
| Logistic Weight | 395 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
| Package weight | 395,1 g |
| Inner diameter | 112.713 mm |
| Outer diameter | 118.168 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Weight | 0.43 kg |
| Series | 39500 |
| Material | steel |
| Cage | steel |
| Total bearing width | 23.813 mm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 125.65 excl. VAT
/ Each
£ 150.78 incl. VAT
- Delivery usually within ( 7 ) days




