Tapered Roller Bearing Cone
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 47,625x178,318x178,318 mm |
---|---|
Logistic Weight | 3971 g |
Packaged dimensions (D x W x H) | 206,502x206,502x50,8 mm |
Package weight | 3971,2 g |
Inner diameter | 139.7 mm |
Outer diameter | 215.9 mm |
Width | 47.625 mm |
Bearing Clearance | cn |
Series | 74000 |
Total bearing width | 47.625 mm |
Basic static load, radial - C0r | 614000 N |
Basic dynamic load, radial - Cr | 82600 N |
Usually arrives within 14 working days