Tapered Roller Bearing Double Cup Assembly
Inner diameter | 11.938 mm |
---|---|
Outer diameter | 30.48 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x30,48x30,48 mm |
---|---|
Logistic Weight | 87 g |
Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
Inner diameter | 11.938 mm |
Outer diameter | 30.48 mm |
Width | 25.4 mm |
Usually arrives within 14 working days