Tapered roller bearing Timken HM807049, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.51 mm
Tapered Roller Bearings
See technical informationReferences
Timken:HM807049
Rubix:132A3099




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 36.51 mm |
Product details : TIMKEN HM807049-70016 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x101x45 mm |
|---|---|
| Logistic Weight | 900 g |
| Packaged dimensions (D x W x H) | 101x101x45 mm |
| Package weight | 900 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 104.775 mm |
| Width | 36.51 mm |
| Bearing Clearance | cn |
| Series | hm807000 |
Show UNSPSC/ECL@SS
£ 100.67 excl. VAT
/ Each
£ 120.80 incl. VAT
- Usually arrives within 14 working days