References
SMC:MHL2-16D1Z
Rubix:265A1528
Manufacturer :01660456

Documents
Product details : SMC MHL2-16D1Z
Wide-opening air gripper
Bore sizes (mm): 10, 16, 20, 25, 32 and 40
Strokes up to 200mm
Compact auto switches are directly mountable on 2 surfaces
Finger motion synchronised by a rack-and-pinion mechanism
Axial mounting and lateral mounting options available
Many made to order available.
Strengths
Lightweight.
Bore size: ø10 to ø40.
Opening/closing stroke range: 20-200 mm.
Built-in dust protection mechanism (Standard).
Dust resistant option now available.
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 402.31 excl. VAT
/ Each
£ 482.77 incl. VAT
- Delivery usually within ( 4 ) days