HARTLE BGHA12 AIR-OP GREASE PUMP OUTFIT 12.5KG


Air Operated Grease Dispensers

References
hartle ige:BGHA12
rubix:1340389
brand logo
brand logo

Product details : HARTLE BGHA12 AIR-OP GREASE PUMP OUTFIT 12.5KG


A range of robust air operated industrial grease outfits suitable for high pressure grease delivery. All come complete with pneumatic grease pump, keg lid, follower plate, 4 metre delivery hose and grease control nozzle.

Strengths

Pump ratio: 50:1
Operating pressure: 4-7 bar
Delivery pressure: 5000 psi / 345 bar
Delivery rate: 0.85 liters per minute
Air inlet: 1/4″ BSPF
Grease hose outlet: 1/4″ BSPF
Size: for 12.5 kg keg
Weight: 7.5 kg

Technical specifications


Attributes
Weight7.5 kg
Show UNSPSC/ECL@SS
£ 628.38 excl. VAT
/ Each
£ 754.06 incl. VAT
  • Sold out