Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9127 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 9127 SYNTHETIC LEATHER GLOVE 9 L
Synthetic leather glove TEGERA 9127
References
tegera:
9127-9
rubix:
243A7893
ean:
7392626039735
Technical specifications
Size
9
Coating
Other
Cold protection (EN 511)
21X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9127 SYNTHETIC LEATHER GLOVE 9 L
TEGERA® 9127, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 40g, Cat. II, chrome free, windproof back, for allround work
Technical specifications
Attributes
Size
9
Coating
Other
Cold protection (EN 511)
21X
Main material
Polyester
Colour
Black
Secondary colour
Grey
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.40
excl. VAT
/
Each
£
26.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 683A SYNTHETIC GLOVE 8 M
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
GISS 854184 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 10
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 11
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
TEGERA 9128 SYNTHETIC LEATHER GLOVE 10 XL
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 7/S
TEGERA 335 LEATHER GLOVE 9 L
PORTWEST A140BKRL THERMAL GRIP GLOVE BLACK SIZE L
GISS 868091 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 10
PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL
TEGERA 191 LEATHER GLOVE 11 2XL
TEGERA 683A SYNTHETIC GLOVE 7 S
TEGERA 235 LEATHER GLOVE 9 L