• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. P/T - Other accessory
  7. MAKITA 242094-1 FUEL CELL GN420/GN900 BULK

MAKITA 242094-1 FUEL CELL GN420/GN900 BULK

Gas Cartridge

See technical information

References

Makita:242094-1
Rubix:229A3139
EAN:0088381415712
brand logo
brand logo

Technical specifications

Typegas cartridge

Product details : MAKITA 242094-1 FUEL CELL GN420/GN900 BULK


Technical specifications


Attributes
Typegas cartridge
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ Each
£ 23.52 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DEWALT DCFA4032-QZ REPLACEMENT SET OF NOSE TIPS FOR DCF403 (2.4 3.2 4.MAKITA SC05340250 OVAL HOLE PUNCH 9X18MAKITA SC00000211 ROUND HOLE DIE SB10BOSCH X103TI DRILL & SCREWDRIVERS 103 PIECE SET 2607019331DEWALT DE0772-XJ LASER DETECTORMAKITA SC00000266 OVAL HOLE DIE 14 X 21BBOSCH ZIRCONIA FLAP DISC ANGLED 115MM 120G 2608607319 PACK OF 10BOSCH 2608135020 130MM BLADE GUIDEMAKITA SC05340240 OVAL HOLE PUNCH 9X13.5BOSCH BLADE 2608635243DEWALT DCFA4141-QZ REPLACEMENT JAWS FOR DCF414 X 1MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)BOSCH UNIVERSAL MULTI CUTTER SET 23PCE 2608661694MAKITA 792292-2 DIE JN3200 (WITH CASE)MAKITA SC05340220 OVAL HOLE PUNCH 8.5X13
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap