ANSELL ALPHATEC 08-352 CHEMICAL NEOPRENE GLOVES 3121B 8 M

AlphaTec 08352

See technical information

References

Ansell:08-352 08
Rubix:259A5324
Manufacturer :08352080
EAN:0076490441340
ANSELL Gloves SCORPIO 08-352 MT 8
brand logo
brand logo

Technical specifications

Size8
Length305 mm
Chemical protection valueaklmnopt
See all Specifications

Product details : ANSELL ALPHATEC 08-352 CHEMICAL NEOPRENE GLOVES 3121B 8 M


  • These neoprene work gloves are 100% liquid proof.
  • Soft stretchy knit liner .
  • Excellent wet grip. Safer handling means increased productivity.
  • Extremely comfortable to wear.
     
These neoprene work gloves offer a rough finish dip that makes handling wet, slippery materials easier and safer.

Strengths

  • Cushions the hand, absorbs perspiration and prevents chafing
  • Excellent wet grip. Safer handling means increased productivity
  • Exceptional flexibility. Easier to manipulate, less tiring to the hand, incorporating easy donning and removal
  • Neoprene coating for a wide range of chemical protection
  • Textured finish for better grip on wet and slippery materials

Applications

Equipment repair & maintenance|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight169 g
Size8
Length305 mm
Chemical protection valueaklmnopt
Main materialneoprene
Colourgreen
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
  • Usually arrives within 14 working days

Size