ANSELL ALPHATEC 58-435 CHEMICAL NITRILE HEAVY DUTY GLOVES 4001A 9 L

AlphaTec 58435

See technical information

References

Ansell:58-435-9
Rubix:122A2872
Manufacturer :58435090
EAN:10076490470941
ANSELL Gloves ALPHATEC 58-435 MT 9
brand logo

Technical specifications

Size9
Length380 mm
Chemical protection valueajklopt
See all Specifications

Product details : ANSELL ALPHATEC 58-435 CHEMICAL NITRILE HEAVY DUTY GLOVES 4001A 9 L


  • 58-435 high duty level combines the market leading performance of ANSELL GRIP technology with the flexibility and dexterity of an unlined nitrile shell.
  • This unique, patented design features a premium grade nitrile compound coating (for versatile chemical protection and long-lasting snag, puncture and abrasion resistance) along with comfortable cotton-flocked liner.
The dexterity of a heavy duty unlined style wet/oily grip performance of ANSELL GRIP™ technology.

Strengths

  • ANSELL GRIP technology ensures optimal control and confidence when handling oily or wet objects and requires less force to control slippery objects, reducing hand and arm fatigue
  • Creates safe and secure glove contact with tools or part surfaces by wicking liquids into glove coating micro-channels
  • The heavy-duty 58-435 has a 16-mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters.
  • The nitrile coating offers superior snag, puncture and abrasion protection for long-term wear. A foldable gutter cuff helps prevent dripping onto the forearm, while an extra-long cuff (58-435) extends protection to the upper forearm
  • Longer version than the 58-430 for further protection
  • Compliant with FDA food handling requirements

Applications

Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Painting or cleaning tools or robots|Warehousing of raw materials|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process
brand logo

Technical specifications


Attributes
Logistic Weight125 g
Size9
Length380 mm
Chemical protection valueajklopt
Main materialnitrile
Colourgreen
Thickness0.7 mm
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
  • Usually arrives within 14 working days

Size