Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
PORTWEST A882BKRM ESD PVC CHEMICAL GAUNTLET BLACK SIZE 8 MEDIMUM
PORTWEST A882BKRM ESD PVC CHEMICAL GAUNTLET BLACK SIZE 8 MEDIMUM
Chemical resistant glove Portwest
References
portwest:
A882BKRM
rubix:
259A6716
ean:
5036108324729
Technical specifications
Size
M
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A882BKRM ESD PVC CHEMICAL GAUNTLET BLACK SIZE 8 MEDIMUM
Technical specifications
Attributes
Size
M
Main material
Cotton
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO SC104 CHEMPROTEC 44CM MW RUBBER GLOVES 4121X BLK SIZE 10
TEGERA 8150 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 11
ANSELL 87-950 ALPHATEC HEAVY WT NATURAL LATEX GLOVES BLK SIZE 7.5
TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 38-612 ALPHATEC CHEMTEK BUTYL VITON GLOVES BLK SIZE 10
ANSELL 87-108 ALPHATEC L/CUFF NATURAL RUBBER GLOVES BLK SIZE 8.5
ANSELL 62-401-11 ALPHATEC FULLY COATED GAUNTLETS BLUE SIZE 11
ANSELL 78-202 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 9
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 8
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 10/XL
"ANSELL 58-535B ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 7"
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 8
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 10
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 10.5