References
Ansell:19-024-10
Rubix:124A4486
Manufacturer :19024100
EAN:10076490140219

Product details : ANSELL ALPHATEC 19-024 CHEMICAL NEOPRENE GLOVES 10 XL
- The glove combines the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner.
- The glove is designed to protect the users in applications where thermal and chemical risks are present.
Neoprene-dipped coating on a double insulating liner for improved resistance in hot conditions.
Strengths
- Neoprene glove with a double insulating liner to better resist to heat and cold environment
- Designed to protect the users in applications where thermal and chemical risks are present
- Excellent mechanical and chemical properties. Unaffected by detergents and cleaning solutions. Excellent protection against greases and oils. Superior flexibility and grip
- Comfortable insulating double liner. Provides protection from intermittent contact with hot surfaces up to 180°C
Applications
Press work|Handling materials with sharp or rough edges|Production line support & maintenance|Charging and blending raw materials|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Size | 10 |
| Length | 450 mm |
| Chemical protection value | aklmpt |
| Main material | synthetic |
| Colour | black |
| Material | double insulating lining |
Show UNSPSC/ECL@SS
£ 52.66 excl. VAT
/ Each
£ 63.19 incl. VAT
- Delivery usually within ( 11 ) days