ANSELL ALPHATEC 58-535W CHEMICAL NITRILE GLOVES 3131A 11 2XL

AlphaTec 58535W

See technical informationSee documents

References

Ansell:58-535W-11
Rubix:2575541
Manufacturer :58535W110
EAN:0076490447793
ANSELL GlovesEN ALPHATEC 58-535 MT11
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size11
Length356 mm
Chemical protection valueajklopt
See all Specifications

Documents

Product details : ANSELL ALPHATEC 58-535W CHEMICAL NITRILE GLOVES 3131A 11 2XL


  • The AlphaTec® glove incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec® glove the logical choice when working with chemicals
  • Reliable chemical protection for added user safety. The patented Ansell Grip Technology™ ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
  • AlphaTec models with white nylon liner are recommended for indoor applications
Unrivalled combination of chemical resistance, confident grip and a comfortable inner lining.

Strengths

  • Featuring ANSELL GRIPTM technology to enable users to handle wet or oily objects with better grip and more control
  • Solid nitrile shell for high protection against exposure to bases, oils, fuels, some solvents and greases
  • Utilizes white nylon liner which is ideal for indoor applications 
  • Vend pack option available

Applications

Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight109 g
Size11
Length356 mm
Chemical protection valueajklopt
Main materialnylon
ESDno
Packaging6
Colourgreen
Materialnylon
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
  • Delivery usually within ( 11 ) days

Size