ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 8
AlphaTec 87-900
See technical informationSee documentsReferences
Ansell:87-900-8
Rubix:4517591
Manufacturer :87900080
EAN:0076490442897

Documents
Product details : ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 8
- Latex neoprene blend for reliable protection against a very wide range of chemicals
- Strong and durable with excellent wet and dry grip
- Quality flock lining in pure cotton to reduce risk of skin irritation
- AQL 0.65
Right balance between dexterity and sensitivity for delicate handling.
Strengths
- Heavy duty with 0.68 mm / 27 mils thickness
- Bi-color with natural rubber and neoprene
- 100% cotton flock lining
Applications
Maintenance of plant and machines|Laboratory maintenance and clean up|Janitorial use|Chemical Handling
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 325 mm |
| Chemical protection value | aklnpt |
| Main material | latex |
| Packaging | 12 pairs bag |
| Colour | green |
| Thickness | 0.68 mm |
| Material | nylon (liner) |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- Usually arrives within 14 working days