Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 186 CHEMICAL PROTECTION GLOVE 8 M
TEGERA 186 CHEMICAL PROTECTION GLOVE 8 M
Chemical protection glove TEGERA 186
References
tegera:
186-8
rubix:
386A0529
ean:
7392626035058
Technical specifications
Size
8
Length
310
mm
Chemical protection value
JKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 186 CHEMICAL PROTECTION GLOVE 8 M
TEGERA® 186, Chemical protection glove, 0,38 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
8
Length
310
mm
Chemical protection value
JKL
Main material
Nitrile
Colour
Green
Thickness
0.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 10
ANSELL 62-201 ALPHATEC 3131A NATURAL LATEX GLOVES BLUE SIZE 10
ANSELL 87-195 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES BLUE SIZE 7.5-8
TEGERA 7390 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 186 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 87-108 ALPHATEC L/CUFF NATURAL RUBBER GLOVES BLK SIZE 7.5
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 7
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 7
ANSELL 87-195 ALPHATEC ULTRALTWT NATURAL LATEX GLOVES BLUE SIZE 9.5-10
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 11 2XL
TEGERA 7361 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 11
TEGERA 12910 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 87-104 ALPHATEC CHEM&MECH PROTECTION GAUNTLETS BLK SIZE 8.5
Chemical resistant glove Ansell 87-650-10