Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 48 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 48 CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 48
References
tegera:
48-10
rubix:
200A5713
ean:
7392626038769
Technical specifications
Size
10
Length
450
mm
Chemical protection value
AJKLOP
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 48 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA® 48, Chemical protection glove, 0,60 mm nitrile, diamond grip pattern, unflocked, Cat. III, extra long, latex-free, for allround work
Technical specifications
Attributes
Size
10
Length
450
mm
Chemical protection value
AJKLOP
Main material
Nitrile
Colour
Green
Thickness
0.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
"ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 10"
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 8
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 8
ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 8
ANSELL 87-108 ALPHATEC L/CUFF NATURAL RUBBER GLOVES BLK SIZE 9.5
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 10
ANSELL R075 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 10
TEGERA 7351 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 12930 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 8150 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 87-195 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES BLUE SIZE 8.5-9
GISS 880429 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 9
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 8
GISS 880424 GLOVE G-CHEM ULTRA SIZE 11 UE12
TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L