AlphaTec® 37-501
Size | 8,5 |
---|---|
Length | 330 mm |
Chemical protection value | JKMOPT |
Size | 8,5 |
---|---|
Length | 330 mm |
Chemical protection value | JKMOPT |
Main material | Nitrile |
Food contact | Yes |
Packaging | 12 Pairs Bag;12 Bag Carton |
Colour | Blue |
Thickness | 0.42 mm |
Material | Nitrile |
In stock: Next day delivery