References
Ansell:39-124-7
Rubix:80103697
Manufacturer :39124070
EAN:0076490497637

Product details : ANSELL ALPHATEC 39-124 CHEMICAL NITRILE GLOVES 4111B 7 S
- Provides heavy duty mechanical and chemical protection for a wide variety of work environments and offers optimum comfort of use thanks to its natural shape that makes it well-suited for use with long-lasting tasks.
A reinforced nitrile glove, combining the durability and chemical resistance of nitrile, with the added strength and comfort of an interlock knit cotton liner.
Strengths
- Compliant with FDA food handling requirements
- Curved, pre-flexed fingers and wing thumb reduce hand fatigue for extra worker comfort
- Rugged glove with chemical protection
- Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity
- Longer overall length than the 39-122 for further protection
Applications
Oil, fluids and filter change|Handling materials with sharp or rough edges|Applying finish to materials, products |Adjusting panels parts components|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Size | 7 |
| Length | 350 mm |
| Main material | nitrile |
| Colour | green |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
- Usually arrives within 14 working days