ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 8


AlphaTec 58335

References
ansell:58-335 08
rubix:80133033
manufacturer :58335080
ean:0076490473112
ANSELL Gloves ALPHATEC AQUADRI 58-335 MT 8 - 380 MM
brand logo
brand logo
brand logo
Technical specifications
Size8
Length380 mm
Chemical protection valueJKL
See all Specifications

Product details : ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 8


  • AlphaTec AQUADRI gloves are engineered with a unique moisture management technology that keeps hands dryer ,for significantly longer periods of time.
  • The design features a two-layered coating construction with a superior nitrile film for advanced chemical protection, and an inner soft foam coating helps feeling the difference especially when sweaty hands are a problem ,resulting in an improved user comfort and performance.
  • Patented AQUADRI technology brings a unique performance in moisture management that significantly reduces sweat build up inside the glove under hot & humid environments.
Less sweat equals greater comfort and performance.

Strengths

  • High performance Nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • Reversed lozenge palm finish for improved dry/wet grip
  • Foldable cuff gutter to prevent dripping on the forearm
  • The AlphaTec AQUADRI gloves are addressing the most relevant need for the workers sweat reduction.Less sweat equals greater comfort and performance
  • Longer version than the 58-330 for further protection
  • Compliant with FDA food handling requirements
  • Also available in vend pack

Applications

Assembly & inspection of components|Oil, fluids and filter change|Painting or cleaning tools or robots|Plating, coating, sealing, painting|Handling incoming goods|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight105 g
Size8
Length380 mm
Chemical protection valueJKL
Main materialNitrile
Food contactYes
ESDNo
ColourGreen
Thickness0.8 mm
MaterialNitrile
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
  • Delivery usually within ( 11 ) days