Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 12945 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 12945 CHEMICAL PROTECTION GLOVE 11 2XL
Chemical resistant glove Tegera
References
tegera:
12945-11
rubix:
245A2125
ean:
7392626068674
Technical specifications
Size
11
Length
450
mm
Chemical protection value
akl
See all Specifications
Product details
Technical specifications
Product details : TEGERA 12945 CHEMICAL PROTECTION GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Length
450
mm
Chemical protection value
akl
Main material
pvc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.50
excl. VAT
/
Each
£
11.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 7
TEGERA 12935 CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 8.5-9
PORTWEST A845 DOUBLE DIPPED PVC GAUNTLET GREEN 45CM
TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 9
ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 9
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 10
GISS 880429 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 9
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 8
ANSELL 09-430 ALPHATEC LONG CUFFED CHEMICAL GLOVE BLACK SIZE 10
TEGERA 71000 CHEMICAL PROTECTION GLOVE 11 2XL
TRAFFIGLOV TG1500 NITRILE CHEMICAL GAUNTLET RED 4142A GLOVES 9/L
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 7
TEGERA 10PG CHEMICAL PROTECTION GLOVE 8 M