ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 11


AlphaTec® 37-501

References
ansell:37-501-10.5
rubix:80163337
manufacturer :37501105
ean:10076490442092
ANSELL Gloves VERSATOUCH 37-501 MT 10,5
brand logo
brand logo
Technical specifications
Size10,5
Length330 mm
Chemical protection valueJKMOPT
See all Specifications

Product details : ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 11


  • Excellent resistance to many solvents and oil based chemicals
  • Very good abrasion resistance
  • Flexible and comfortable for excellent dexterity
Excellent chemical resistance with improved ventilation.

Strengths

  • Open cuffs for better ventilation ,helping to  keep the hands cooler
  • Suitable for contact with food products
  • Good dexterity

Applications

Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment|Slicing, cutting and shopping|Storing packed meats|Storing of raw materials|Adjusting systems and screwing|Equipment maintenance Scaffolding Pipe handling and insulation Plumbing and sand blasting
brand logo

Technical specifications


Attributes
Logistic Weight89 g
Size10,5
Length330 mm
Chemical protection valueJKMOPT
Main materialNitrile
Food contactYes
ColourBlue
Thickness0.42 mm
MaterialNitrile
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • In stock: Next day delivery