ANSELL 87-950 ALPHATEC HEAVY WT NATURAL LATEX GLOVES BLK SIZE 7.5
AlphaTec® 87-950
See technical informationSee documentsReferences
Ansell:87-950 7.5
Rubix:113A7822
Manufacturer :87950075
EAN:0076490442743

Documents
Product details : ANSELL 87-950 ALPHATEC HEAVY WT NATURAL LATEX GLOVES BLK SIZE 7.5
50% thicker than standard flocklined Glovess.Extremely high resistance to many ketones, salts, detergents, alcohols, alkalies and fats.100% natural rubber with no fillers. Excellent resistance to mechanical hazards plus increased chemical protection.Chlorinated. For better grip and increased chemical resistance.100% cotton flocklining. Makes a heavy Gloves softer and more comfortable to wear. Helps absorb perspiration.
Strengths
Extra protection for heavy duty applications.
Applications
Chemical processing and preparation
• Heavy duty handling: where sensitivity is also required
• Maintenance of plant and heavy equipment
• Heavy duty handling: where sensitivity is also required
• Maintenance of plant and heavy equipment
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Size | 7.5 |
| Length | 325 mm |
| Chemical protection value | aklops |
| Main material | latex |
| Colour | black |
| Thickness | 0.73 mm |
| Material | latex |
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
- In stock: Next day delivery