"ANSELL 58-535B ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 7"
AlphaTec 58530B
See technical informationReferences
Ansell:58-535B-7
Rubix:2575532
Manufacturer :58535B070
EAN:10076490456914

Product details : "ANSELL 58-535B ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 7"
- These chemical protective and oil-resistant waterproof gauntlet gloves offer a unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, making this glove the logical choice when working with chemicals.
Unrivalled combination of chemical resistance, confident grip, and a comfortable inner lining makes these gloves ideal for outdoor application.
Strengths
- The glove incorporates revolutionary ANSELL GRIP™ technology to enable users to handle wet or oily objects using less force to grip , providing more control. This unique combination of liquid proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec glove the logical choice when working with chemicals.
- Reliable chemical protection for added user safety. The bonded construction ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
- 58-530B with black acrylic liner are recommended for outdoor applications
Applications
Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 340 mm |
| Chemical protection value | ajklopt |
| Main material | nitrile |
| Packaging | 6 pair bag;12 bag carton |
| Colour | green |
| Thickness | 1.15 mm |
| Material | polymer |
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
- Delivery usually within ( 11 ) days