References
Ansell:78-202 07
Rubix:121A3693
Manufacturer :78202070
EAN:10076490440432

Product details : ANSELL ACTIVARMR 78-202 COLD PVC GLOVES 312XB 7 S
- VersaTouch thermal insulating gloves are ideal to keep hands warm in food processing and service applications
- The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work environments
- Can be used for a wide range of food processing applications
- Micro dot coated palm for increased grip and abrasion resistance
- Individual pair or bulk packaging available
Thermal insulating gloves for food applications.
Strengths
- The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work
- Acrylic liner offers protection from cold without sacrificing dexterity
- Micro dot coated palm for increased grip and abrasion resistance in food and cold weather applications
Applications
Cold Storage|Outdoor Winter Use|Cutting up food|All food processing applications that have food contact
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 230 mm |
| Main material | pvc |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Delivery usually within ( 11 ) days