Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
AlphaTec® 87-600
References
ansell:
87-600-08
rubix:
114A0021
manufacturer :
87600080
ean:
10076490494619
Technical specifications
Size
8
Length
305
mm
Chemical protection value
3
See all Specifications
Product details
Technical specifications
Product details : ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
A unique combination of strength and elasticity for safer handling of more hazardous substances
Only 0.43 mm / 17 mils thick for outstanding sensitivity and tactile performance
Chlorinated to reduced risk of allergic reactions
Good protection against hazardous substances.
Strengths
Light duty glove
Good dexterity and tactility
Special natural rubber latex and neoprene blend
Applications
Janitorial use|Maintenance of plant and machines|Chemical Handling|Assembling and mounting components
Technical specifications
Attributes
Logistic Weight
59
g
Size
8
Length
305
mm
Chemical protection value
3
Main material
Latex
Colour
Other
Thickness
0.65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Sold out
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
"ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 10"
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 10
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 8
UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 7/S
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 8.5
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 9
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 7
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 11
TEGERA 8162 CHEMICAL PROTECTION GLOVE 10 XL
PORTWEST A881BLUXL PVC BLUE GAUNTLET GLOVES SIZE 10 XL
TEGERA 858 DISPOSABLE GLOVE 8 M BX100
"ANSELL 58-530W ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 7"
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 7"
ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 7
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 8 M