Chemical Resistant Glove
Size | 10 |
---|---|
Length | 350 mm |
Chemical protection value | A;K;LP;T |
Size | 10 |
---|---|
Length | 350 mm |
Chemical protection value | A;K;LP;T |
Main material | Cotton |
Food contact | Yes |
Packaging | 72 Bundle |
Colour | Blue |
Thickness | 1.3 mm |
Material | Cotton, Interlock (Lining);Latex (Dipping) |
Usually arrives within 14 working days